Ductmate

Access Door, 8 In. H, 8 In. W, Cammed


product price: $29.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Door Height 8 in
  • Door Width 8 in
  • Material Steel
  • Rough Opening Height 7 in
  • Rough Opening Width 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ductmate
  • MFR # GRFDH8GA
  • Zoro # G2184384
  • UPC #
    747548274127
  • Country of Origin United States
  • Category Access Doors

Dimensions

Door Height 8 in
Door Width 8 in
Rough Opening Height 7 in
Rough Opening Width 7 in
Door Dimensions H x W 8 in x 8 in
Mounting Stud Length 2 in

Description

Duct Access Door, Door Height 8 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 8 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.