Shop All Access Doors
Ductmate
Access Door, 6 In. H, Cammed, 6 In. W
Mfr # GRFDH6GA
Zoro # G2972365
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 6 in
- Door Width 6 in
- Material Steel
- Rough Opening Height 5 in
- Rough Opening Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRFDH6GA
- Zoro # G2972365
- UPC # 747548274110
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 6 in |
Door Width | 6 in |
Rough Opening Height | 5 in |
Rough Opening Width | 5 in |
Mounting Stud Length | 2 in |
Door Dimensions H x W | 6 in x 6 in |
Description
Duct Access Door, Door Height 6 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 6 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H (CG-50-8)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- DUCTMATE Access Door, 12 In. W, 8 In. H, Steel (GRD106ULBI)
- DUCTMATE Access Door, 6 In. W, 6 In. H, Cammed (GRFDC6GA)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Uncoated (GRD66ULBI)
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed (GRFDC24GA)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Screwdriver Lock (DW12X12PC-SDL)
- Ductmate Doors