Shop All Access Doors
Ductmate
Access Door, 26 In. W, 20 In. H.Uncoated
Mfr # GRD2418ULBI
Zoro # G2344221
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 20 in
- Door Width 26 in
- Material Steel
- Rough Opening Height 18 in
- Rough Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRD2418ULBI
- Zoro # G2344221
- UPC # 747548274387
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 20 in |
Door Width | 26 in |
Rough Opening Height | 18 in |
Rough Opening Width | 24 in |
Door Dimensions H x W | 20 in x 26 in |
Mounting Stud Length | 1 1/2 in |
Description
Duct Access Door, Door Height 20 in, Door Shape Rectangular, Door Thickness 1/2 in, Door Width 26 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 11 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Push To Close Latch, Non-Locking Medium (S 64-21-10)
- MID ATLANTIC RUBBER Rubber Grommet - 1 1/2" x 1/8" x 1 3/4" x 2 1/8" x 1/2", PK 50 (OMAR-2875-50PK)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- BRADY Lockout Cable, 16 ft. L (50953)
- DUCTMATE Access Door, 20 In. H, 20 In. W, Tab-In (GRFDH20GA)
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- DUCTMATE Access Door, 12 In. W, 8 In. H, Steel (GRD106ULBI)
- DUCTMATE Duct Cleaner Access Door, 13 In., Round (GRDCI12GA)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Cammed (GRFDH8GA)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002222)
- Ductmate Doors