Shop All Access Doors
Ductmate
Access Door, 25 In. W, 19 In. H, Steel
Mfr # GRD2418F2GA
Zoro # G0818641
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 24 in
- Material Steel
- Rough Opening Height 18 in
- Rough Opening Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRD2418F2GA
- Zoro # G0818641
- UPC # 747548274448
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 24 in |
Rough Opening Height | 18 in |
Rough Opening Width | 24 in |
Mounting Stud Length | 1 1/2 in |
Door Dimensions H x W | 18 in x 24 in |
Description
Duct Access Door, Door Height 18 in, Door Shape Rectangular, Door Thickness 1 1/8 in, Door Width 24 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, 24inx30in, Gry Primer (L-FRA100-WG-GT118-24x30)
- ACORN MFG Heart Door Pull Blk Iron (APEBP)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- DUCTMATE Access Door, 14 In. H, 14 In. W, Uncoated (GRD1212ULBI)
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- DUCTMATE Access Door, 22 In. W, 22 In. H, Cammed (GRFDC22GA)
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK4848)
- Ductmate Doors