Shop All Access Doors
Ductmate
Access Door, 22 In. H, 22 In. W, Tab-In
Mfr # GRFDH22GA
Zoro # G0613934
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 22 in
- Door Width 22 in
- Material Steel
- Rough Opening Height 21 in
- Rough Opening Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ductmate
- MFR # GRFDH22GA
- Zoro # G0613934
- UPC # 747548274196
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 22 in |
Door Width | 22 in |
Rough Opening Height | 21 in |
Rough Opening Width | 21 in |
Mounting Stud Length | 2 in |
Door Dimensions H x W | 22 in x 22 in |
Description
Duct Access Door, Door Height 22 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 22 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 12"W x 42"H (GVPVE12X4201SF)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- PROSOURCE Hinge Welding Stl 3-1/2X3-1/2 (LR-020-PS)
- DUCTMATE Access Door, 13 In. W, 9 In. H, Steel (GRD128F2GA)
- DUCTMATE Access Door, 11 In. W, 7 In. H, Steel (GRD106F2GA)
- DUCTMATE Access Door, 22 In. W, 22 In. H, Cammed (GRFDC22GA)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Uncoated (GRD1010ULBI)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- DUCTMATE Access Door, 6 In. H, Cammed, 6 In. W (GRFDH6GA)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BUTK2030)
- Ductmate Access Doors