Shop All Access Doors
Ductmate
Access Door, 18 In. W, 18 In. H, Cammed
Mfr # GRFDC18GA
Zoro # G1874722
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Steel
- Rough Opening Height 17 in
- Rough Opening Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRFDC18GA
- Zoro # G1874722
- UPC # 747548274271
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Rough Opening Height | 17 in |
Rough Opening Width | 17 in |
Door Dimensions H x W | 18 in x 18 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 18 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 18 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Bar Pull Handle, 4" OC (P46-1012)
- ILCO Ilco: Key Blanks, 1069N-RO3 NATIONAL (H69 174J (ILCO-1069N-RO3)
- MSI Tuscany Beige 16 In. X 16 In. Tumbled Travertine Paver Tile (ZOR-LSC-0058)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- DUCTMATE Access Door, 12 In. W, 12 In. H, Cammed (GRFDC12GA)
- DUCTMATE Access Door, 11 In. W, 7 In. H, Steel (GRD106F2GA)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Uncoated (GRD66ULBI)
- DUCTMATE Access Door, 18 In. H, 18 In. W, Tab-In (GRFDH18GA)
- DUCTMATE Access Door, 24 In. H, 24 In. W, Tab-In (GRFDH24GA)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BMTP2436)
- Ductmate Doors