Shop All Access Doors
Ductmate
Access Door, 14 In. H, 14 In. W, Cammed
Mfr # GRFDH14GA
Zoro # G2950306
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 14 in
- Door Width 14 in
- Material Steel
- Rough Opening Height 13 in
- Rough Opening Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRFDH14GA
- Zoro # G2950306
- UPC # 747548274158
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 14 in |
Door Width | 14 in |
Rough Opening Height | 13 in |
Rough Opening Width | 13 in |
Door Dimensions H x W | 14 in x 14 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 14 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 14 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Lever Lockset, Taper/Rustic Rose (HDSQUCSR260)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- KEYLESSFACTORY Door Remote Replacement for Liftmaster 371LM (KLF-009)
- ARMSTRONG WORLD INDUSTRIES Clean Room Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (868B)
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- DUCTMATE Access Door, 17 In. W, 13 In. H, Steel (GRD1612F2GA)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- DUCTMATE Access Door, 8 In. H, 8 In. W, Uncoated (GRD66ULBI)
- DUCTMATE Access Door, 24 In. W, 24 In. H, Cammed (GRFDC24GA)
- KARP Recessed Aluminum Floor Access Door, KAFA 1/8" Recessed 24 x 24 (KAFA-R18-24)
- Ductmate Doors