Shop All Access Doors
Ductmate
Access Door, 12 In. H, 12 In. W, Uncoated
Mfr # GRD1010ULBI
Zoro # G0265693
original price:
$272.84
17% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 12 in
- Door Width 12 in
- Material Steel
- Rough Opening Height 10 in
- Rough Opening Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRD1010ULBI
- Zoro # G0265693
- UPC # 747548274332
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 12 in |
Door Width | 12 in |
Rough Opening Height | 10 in |
Rough Opening Width | 10 in |
Mounting Stud Length | 1 1/2 in |
Door Dimensions H x W | 12 in x 12 in |
Description
Duct Access Door, Door Height 12 in, Door Shape Square, Door Thickness 1/2 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style None, Insulation Material Not Applicable, Latch Type Thumbscrews, Material Thickness 11 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 1/2 in, Number of Mounting Stud 2, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Nickel Square Hinge (S44HD15)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- ABH 83" A575HDC083 Full Surface Aluminum Continuous Geared Hinge, 1/16" Inset and Frame Portion Counters (ABH-A575-HD-C-083)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- DUCTMATE Observation Access Door, PR (GRDOI1612GA)
- DUCTMATE Access Door, 16 In. H, 16 In. W, Tab-In (GRFDH16GA)
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- DUCTMATE Access Door, 17 In. W, 13 In. H, Steel (GRD1612F2GA)
- TOUGH GUY Access Door, Flush, Fire Rated, 12x12In (5YL98)
- Ductmate Doors