Shop All Access Doors
Ductmate
Access Door, 10 In. W, 10 In. H, Cammed
Mfr # GRFDC10GA
Zoro # G1693474
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 10 in
- Material Steel
- Rough Opening Height 9 in
- Rough Opening Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRFDC10GA
- Zoro # G1693474
- UPC # 747548274233
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 10 in |
Rough Opening Height | 9 in |
Rough Opening Width | 9 in |
Door Dimensions H x W | 10 in x 10 in |
Mounting Stud Length | 2 in |
Description
Duct Access Door, Door Height 10 in, Door Shape Square, Door Thickness 2 1/8 in, Door Width 10 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Double Cam, Material Thickness 24 ga, Maximum Temperature Rating 175 Degrees F, Mounting Stud Length 2 in, Number of Mounting Stud Not Applicable, Observation Port Height Not Applicable, Observation Port Material Steel, Observation Port Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Throw Member (B92505 9K THROW MEMBER FIELD INSTALL KIT)
- COMMAND Strips, Poster, PK12 (17024ES)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- MEDECO Deadbolt, Double, 2-3/8in. Backset, 5 Pins (11C625-T-26-DL-S)
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- DUCTMATE Duct Cleaner Access Door, 13 In., Round (GRDCI12GA)
- DUCTMATE Observation Access Door, 11 In. W, 7 In. H (GRDO106GA)
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- DUCTMATE Duct Cleaner Access Door, 9 In., Round (GRDCI8GA)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Cammed (GRFDH12GA)
- KARP Recessed Fire Resistant Access Door, KATR Recessed Lock Prime 30 x 22 (KATR3022L)
- Ductmate Doors