Shop All AC & Refrigeration Accessories
Ductmate
55 inch Hurricane Air Brace
Mfr # GRAIRBRACE55GA
Zoro # G0438697
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 55 in
- For Use With Condenser units, heat pumps and equipment
- Description Galvanized
- Accessory Type A/C Condensing Unit Braces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ductmate
- MFR # GRAIRBRACE55GA
- Zoro # G0438697
- UPC # 747548274479
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Type | 55 in |
For Use With | Condenser units, heat pumps and equipment |
Item | A/C Condensing Unit Braces |
Description | Galvanized |
Accessory Type | A/C Condensing Unit Braces |
Description
A/C Condensing Unit Braces, 55 in, Galvanized, For Use With Condenser units, heat pumps and equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31200-G)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80335)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- SELKIRK 4 in. D 28 Ga. Galvanized Steel Storm Collar (104810)
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- DUCTMATE 36 inch Hurricane Air Brace (GRAIRBRACE36GA)
- DUCTMATE Sealing Tape Patches, Butyl, 2inx2in, PK24 (GR 440 2X2)
- NU-CALGON Refrigerant Leak Sealant, Up to 5tons, PK6 (4050-07)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Red (4185-04)
- DIVERSITECH CO2 Cartridges, PK12 (SGC-12)
- AIREX E-FLEX GUARD HVAC LINE SET AND OUTDOOR PIPE INSULATION PROTECTION FITS 3/4IN. INSULATION 75FT. (750C-B)
- Ductmate AC & Refrigeration Accessories