Shop All Electrical Wire & Cable
Duckt- Strip
Mini Split Electrical Cable, Universal Connector Pack, Innovative Design
Mfr # DUCKTCONNPKUNI
Zoro # G411129274
Sold in multiples of 200 for $4,450.00
$4,450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duckt- Strip
- MFR # DUCKTCONNPKUNI
- Zoro # G411129274
- UPC # 860010044452
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Duckt- Strip is designed to be an all-in-one mini split cable. Crafted with high grade materials, the cable can be used for outdoor and indoor mini split applications. Duckt- Strip is designed to streamline ductless HVAC installations. Durable and reliable, Duckt- Strip combines power, communication, and control wire in a single, and easy install cable. Patented Rip-n-Strip technology allows for safe seperation of cable without the need of extra tools or sharp cutting blades. UV resistant jacket ensures long lasting results. Enhanced flexibility design. Duckt- Strip mini split cable; recommended for HVAC ductless installation; color- coded wires for simple use; from the mini split outdoor condensing unit to the the indoor unit; electrical cable. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC L18-30R BK/WT (HBL2753)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDX3M4L-120A)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN2299)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- NIPPON Nippon AP14500BL 500 ft. 14 Gauge Primary Wire; Blue (AP14500BL)
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3651)
- ANCOR Purple 14 AWG Tinned Copper Wire - 18' (184703)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 500 ft Length (16UL1061STRBLU500)
- Duckt- Strip Electrical Wire & Cable