Shop All Electrical Wire & Cable
Duckt- Strip
Mini Split Electrical Cable, 14 Guage, Innovative Design, 500 Reel
Mfr # DUCKT1404500
Zoro # G811129294
product price: $1,617.92
/ea
Free Shipping & Returns
$1,617.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duckt- Strip
- MFR # DUCKT1404500
- Zoro # G811129294
- UPC # 860010044421
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Duckt- Strip is designed to be an all-in-one mini split cable. Crafted with high grade materials, the cable can be used for outdoor and indoor mini split applications. Duckt- Strip is designed to streamline ductless HVAC installations. Durable and reliable, Duckt- Strip combines power, communication, and control wire in a single, and easy install cable. Patented Rip-n-Strip technology allows for safe seperation of cable without the need of extra tools or sharp cutting blades. UV resistant jacket ensures long lasting results. Enhanced flexibility design. Duckt- Strip mini split cable; recommended for HVAC ductless installation; color- coded wires for simple use; from the mini split outdoor condensing unit to the the indoor unit; electrical cable. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- SOUTHWIRE Diesel Locomotive Cable, 262.6MCM AWG, Tinned copper, CSPE, Black, Sold by the FT (57125101)
- CAROL 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02635.35T.05)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBRO100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- K-TOOL INTERNATIONAL Natural Wire Tie W/ Mounting Head, 50Lb Tensile 100/Pk, 14" (KTI77140)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK (16065)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 100 ft. BK (09805)
- Duckt- Strip Electrical Wire & Cable