Shop All Electrical Wire & Cable
Duckt- Strip
Mini Split Electrical Cable, 14 Guage, Innovative Design, 250 Pull Box
Mfr # DUCKT1404PB250
Zoro # G511129235
Free Shipping & Returns
$795.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duckt- Strip
- MFR # DUCKT1404PB250
- Zoro # G511129235
- UPC # 860010044414
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Duckt- Strip is designed to be an all-in-one mini split cable. Crafted with high grade materials, the cable can be used for outdoor and indoor mini split applications. Duckt- Strip is designed to streamline ductless HVAC installations. Durable and reliable, Duckt- Strip combines power, communication, and control wire in a single, and easy install cable. Patented Rip-n-Strip technology allows for safe seperation of cable without the need of extra tools or sharp cutting blades. UV resistant jacket ensures long lasting results. Enhanced flexibility design. Duckt- Strip mini split cable; recommended for HVAC ductless installation; color- coded wires for simple use; from the mini split outdoor condensing unit to the the indoor unit; electrical cable. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (E1008S.30.10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA25)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 50 ft. BK (2723)
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- Duckt- Strip Electrical Wire & Cable