Shop All Electrical Wire & Cable
Duckt- Strip
Mini Split Electrical Cable, 14 Guage, Innovative Design, 100 ft Coil
Mfr # DUCKT1404CPK100
Zoro # G111129291
Free Shipping & Returns
$318.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duckt- Strip
- MFR # DUCKT1404CPK100
- Zoro # G111129291
- UPC # 860010044407
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Duckt- Strip is designed to be an all-in-one mini split cable. Crafted with high grade materials, the cable can be used for outdoor and indoor mini split applications. Duckt- Strip is designed to streamline ductless HVAC installations. Durable and reliable, Duckt- Strip combines power, communication, and control wire in a single, and easy install cable. Patented Rip-n-Strip technology allows for safe seperation of cable without the need of extra tools or sharp cutting blades. UV resistant jacket ensures long lasting results. Enhanced flexibility design. Duckt- Strip mini split cable; recommended for HVAC ductless installation; color- coded wires for simple use; from the mini split outdoor condensing unit to the the indoor unit; electrical cable. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5015)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0641" Diameter, UL1426, 60 Volts (14STRGRAUL142625)
- KH INDUSTRIES 16 AWG 12 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/12-25FT)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Brown, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBRO1000)
- ANCOR White Triplex Cable - 10/3 AWG - Flat - 300' (131130)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0201" Diameter, PTFE, 600 Volts (24PTFESTRBLU1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 22 AWG, 100' Length, 0.0253" Diameter, Silver (22N80100)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- Duckt- Strip Electrical Wire & Cable