Shop All Caulks & Sealants
Duckback
Duckback Products DB-4200-4 Gallon Composite Clear Deck Sealer
Mfr # 103864
Zoro # G504145983
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duckback
- MFR # 103864
- Zoro # G504145983
- UPC # 740755420042
- Country of Origin China
- Category Caulks & Sealants
Description
Features
- Gallon composite clear deck sealer
- 100% acrylic professional grade sealer specially formulated for composite decking using the most advanced non-yellowing uv & water resistant polymer technology
- Designed to keep stains, grease & dirt from attaching to the composite decking surface so they can be easily cleaned away
- Contains a highly effective multi-functional biocide protecting surface from unsightly mildew & algae growth
- Composite deck sealer is ideal for use around barbeque areas offering a stain resistant barrier allowing spills to be cleaned up before staining the surface
- Use on deck boards, steps, fences & railing
- Suitable for all types of composite decking lumber
- Dimension - 7 x 3.5 x 11.5 in.
- Item weight - 9.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wood Glue, Hi-Strength 90 Series, Beige, 16 oz, Bottle (90)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Almond, Silicone Base (2813667)
- MAGIC LUBE 5 oz. Tube of Lubricant/ Sealant Silicone Based (ALA-60-1001)
- DAP Dynaflex 230 Cedar Tan Silicone Door Trim and Window Sealant 10.1 oz (7079818412)
- PIG Sealant, 10.3 oz, Cartridge, Black, Polyether Base (pty340-1-bk)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0010)
- WHITE LIGHTNING High Temp. RTV Silicone Sealant, 10 oz, Red, Temp Range -50 to 450 Degrees F (W11127010)
- ALEX PLUS DAP White Acrylic All Purpose Caulk 5.5 oz (18128)
- Duckback Caulks & Sealants