Shop All Drapes & Curtains
Duck River
Lala+Bash PRRSS=12 /16188 PRICKLES 84" PT PAIR /SEAFOAM-SILVER
Mfr # PRRSS=12 /16188
Zoro # G403861939
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck River
- MFR # PRRSS=12 /16188
- Zoro # G403861939
- UPC # 753464151671
- Country of Origin China
- Category Drapes & Curtains
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- 37 x 84 in. Prickles Pole Top Curtain, Seafoam & Silver
- Pack of 2
- Collection: Prickles
- Color: Seafoam & Silver
- Size: 37" x 84"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-096-02)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- ACHIM IMPORTING Achim Importing TQPN84TN06 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Tan (TQPN84TN06)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-036-02)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- Duck River Drapes & Curtains