Shop All Drapes & Curtains
Duck River
Duck River DEULN-12 -16675 96 in. Demilynn Tab Top Curtain Panel; Linen - Set of 2
Mfr # DEULN=12 /16675
Zoro # G004028205
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck River
- MFR # DEULN=12 /16675
- Zoro # G004028205
- UPC # 753464142266
- Country of Origin China
- Category Drapes & Curtains
Description
High performance on energy efficient, room darkening, thermal insulated, noise reducing and privacy protecting. Machine washable and Dryable for easy care. No shrinkage, no color fading, and no unravelling after washing.
Features- 96 in. Demilynn Tab Top Curtain Panel
- Refresh the looks of your windows with these gorgeous curtains
- Set of 2
- Color: Linen
- Collection: Demilynn
- Material: Polyester
- Size: 96 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 48"H x 3 1/2"D Vintage Farmhouse 3 Rung Ladder, Barnwood Decor Collection, Salvage Red (DECR015X048X04LDRRD)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- MICASA Here Kitty Kitty Valance (MI260810)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- MADISON PARK Blush 100 Percent Polyester Twist Tab Lined Window Curtain (MP40-6322)
- EYECATCHER Fairfield Window in a Bag 55 in. x 63 in. (EY3181)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Curtain Panel (04365-70-063-02)
- Duck River Drapes & Curtains