Shop All Bedspreads and Comforters
Duck River
Duck River DED1M-6-3978 Delia Cabana Stripe Full & Queen Duvet Set - 4 Piece
Mfr # DED1M=6 /3978
Zoro # G603680842
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck River
- MFR # DED1M=6 /3978
- Zoro # G603680842
- UPC # 753464147025
- Country of Origin China
- Category Bedspreads and Comforters
Description
This duvet cover set is our popular pattern which we bring it to customers. It displays the classical simple delicatepattern with combined colors to give it a little more lively and literature feeling. Presenting an unparalleled visual effect on with the reversible dual sides meets various aesthetic requirements.
Features- Reversible design quickly refreshes bedroom aesthetics
- Perfect for any room
- Delia Cabana Stripe Duvet Set
- 4 Piece
- Machine wash cold, line dry, do not bleach
- Size: Full & Queen
- Closure Type: Button
- Material: Polyester
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Chrome (01STRAP7572CR1)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- BAXTON STUDIO Gould Modern Transtional Beige Plastic Dining Chair Set (4PC) (193-4PC-12026-ZORO)
- ELLE 1200 Thread Count White Down Comforter, White, Full/Queen (EL101002)
- SUPERIORÂ Impressions by Luxor Treasures SWALLOW 3PC FQ Swallow 3-Piece Cotton Full-Queen Duvet Cover Set (SWALLOW 3PC FQ)
- KATHY IRELAND Down Alternative Solid/Stripe Reversible Comforter, Black, Twin (GPKI175016)
- BETTER TRENDS Better Trends BSNAKIWH King Natick Bedspread; White - 120 in. (BSNAKIWH)
- RIVERBROOK HOME Riverbrook Home 82956 Katina Embroidered Comforter Set; Pink - Queen Size - 7 Piece (82956)
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- DMI Ortho Bed Wedge, Bl, 24inLx8inH (555-8071-0123)
- Duck River Bedspreads and Comforters