Shop All Drapes & Curtains
Duck River
Duck River DAEN 13779=12 DAENERYS GROMMET PAIR PANEL /GREY
Mfr # DAEN 13779=12
Zoro # G604028001
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck River
- MFR # DAEN 13779=12
- Zoro # G604028001
- UPC # 753464143157
- Country of Origin China
- Category Drapes & Curtains
Description
Heighten the drama of your elegant living room by adding these Solid W. Foam Back Curtains. Their features include noise reduction, room darkening, energy saving insulation, and protection from harsh sunlight. Beautifully made, they'll frame your windows while keeping out unwanted light, making your living space even cozier. Hang them in your home today, and make them the focal point of any room you choose.
Specifications- Color: White
- Collection: Daenerys
- Pattern: Solid
- Material: Polyster
- Size: 38 x 84 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- COMMONWEALTH HOME FASHIONS Thermalogic Insulated Solid Color Tab Top Curtain Pairs 95 in., Burgundy (70292-153-803-95)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-02)
- ACHIM IMPORTING Achim 58 x 36 in. Live, Love, Laugh Window Curtain Tier Pair & Valance Set, Green (AC4014)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-77)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-10)
- Duck River Drapes & Curtains