Shop All Drapes & Curtains
Duck River
Duck River BERGY-12 -15509 96 in. Beya Point Curtain Panel; Grey - Set of 2
Mfr # BERGY=12 /15509
Zoro # G603915869
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck River
- MFR # BERGY=12 /15509
- Zoro # G603915869
- UPC # 753464142228
- Country of Origin China
- Category Drapes & Curtains
Description
High performance on energy efficient, room darkening, thermal insulated, noise reducing and privacy protecting. Machine washable and Dryable for easy care. No shrinkage, no color fading, and no unravelling after washing.
Features- 96 in. Beya Point Curtain Panel
- Refresh the looks of your windows with these gorgeous curtains
- Set of 2
- Color: Grey
- Collection: Beya
- Material: Polyster
- Size: 96 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGELLAN 13 x 13 Washcloths , 12PK (MAG1313-1.5)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- ALECO Chair Mat 43"x53", Traditional Lip Shape, Clear, for Carpet (122183)
- HABITAT 52 x 84 in. Harmony Grommet Curtain Panel Window Dressing; Yellow (71712-109-52-84-201)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Patio Curtain Panel (02585-70-484-33)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-063-02)
- HERITAGE LACE Heritage Lace 6295E-6036 Hydrangea 60 x 36 in. Tier; Ecru (6295E-6036)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- Duck River Drapes & Curtains