Shop All Drapes & Curtains
Duck River
Duck River BALI 16489D=12 BALI (DOT COM) FAUX SILK 96" GROMMET PAIR PANEL /RUST ORANGE
Mfr # BALI 16489D=12
Zoro # G704028116
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck River
- MFR # BALI 16489D=12
- Zoro # G704028116
- UPC # 753464144017
- Country of Origin China
- Category Drapes & Curtains
Description
Heighten the drama of your elegant living room by adding these Bali Solid Fashion Window Curtains. Their features include noise reduction, room darkening, energy saving insulation, and protection from harsh sunlight. Beautifully made, they'll frame your windows while keeping out unwanted light, making your living space even cozier. Hang them in your home today, and make them the focal point of any room you choose.
Features- 96 in. Bali Faux Silk Grommet Curtain Panel
- Refresh the looks of your windows with these gorgeous curtains
- Easy and add a touch of elegance to any room
- Elegant and updated Solid design
- Set of 2
- Color: Rust Orange
- Collection: Bali
- Application: Bathroom and More
- Material: 100% Cotton
- Length: 96 in.
- Cleaning Method: Machine Wash
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-02)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-01)
- EYECATCHER Rainbow - Single Grommet Panel, Pink - 52 x 84 in. (EY31910)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- MADISON PARK 100 Percent Polyester Twisted Tab Lined Window Panel - Dusty Aqua (MP40-3560)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- Duck River Drapes & Curtains