Shop All Food Containers
Duck House Sports
LSU Tigers Mason Jar Glass With Lid
Mfr # 9413101913
Zoro # G303986466
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck House Sports
- MFR # 9413101913
- Zoro # G303986466
- Country of Origin China
- Category Food Containers
Description
Perfect for enjoying your favorite beverage, these Mason Jars are fun for all ages and ready for entertaining. The Mason Jars combine turn-of-the-century American culinary culture with contemporary applications. Featuring a wide-mouth opening, a glass handle, and a tin screw-on cap, these 20 oz. glass mason jars provide a wonderfully nostalgic way to enjoy your beverages or store your food, spices, or pantry condiments. BPA Free, Lead Free and safe to use. Dimensions - 3.5"(l) x 5"(w) x 5.75"(h) - 20 oz. Made By Duck House
Specifications- Team Name: LSU Tigers
- League Name: NCAA
- Capacity: 20 oz
- Dimension: 3.5" x 5" x 5.75"
- Weight: 24.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICE CLASSICS Spice Classics Chili Powder 6lbs, PK3 (901057346)
- MOTORCRAFT Bolt, Bkcf34 (BKCF34)
- NUTRICHEF Electric Melting Pot (PKFNMK25)
- ROBOT COUPE Cutter Safety Switch (129451)
- CAMBRO 2 and 4 qt Round Cover (RFSC2PP190)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- BLUTABLE Pizza Boxes, 10 x 10 x 1.75, Kraft, 50PK (REM-BX-KRSTCK-10ISBFL)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- RUBBERMAID COMMERCIAL Square Storage Container, 6 qt, Clear (FG630600CLR)
- SNAPWARE Total Solution 3.8 cups Clear Food Storage Container (1109968)
- CRESTWARE Round Storage Container Lid, Blue (RCCL1218)
- Duck House Sports Food Containers