Shop All Food Containers
Duck House Sports
Georgia Bulldogs Mason Jar Glass With Lid
Mfr # 9413101897
Zoro # G803873587
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck House Sports
- MFR # 9413101897
- Zoro # G803873587
- Country of Origin China
- Category Food Containers
Description
Perfect for enjoying your favorite beverage, these Mason Jars are fun for all ages and ready for entertaining. The Mason Jars combine turn-of-the-century American culinary culture with contemporary applications. Featuring a wide-mouth opening, a glass handle, and a tin screw-on cap, these 20 oz. glass mason jars provide a wonderfully nostalgic way to enjoy your beverages or store your food, spices, or pantry condiments. BPA Free, Lead Free and safe to use.
Specifications- Size: 20 oz
- Team Name: Georgia Bulldogs
- League Name: NCAA
- Dimension: 3.5" L x 5" W x 5.75" H
- Weight: 24.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWKINS Hawkins Q41 Futura Nonstick Flat Dosa Tava/Griddle - 13 in. (Q41)
- BUNN Grommet - Dispense Valve (37970)
- VOLLRATH Ladle, Cap 12 Oz (46822)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- TABLECRAFT Gastro Serving/Display Crate, Wood, 1:1 (CRATE114)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue (QI003329B)
- WINHOLT EQUIPMENT , Ingredient Bin, Polyethylene, 14-5/8inL x 9-1/4inW x 23-1/4inH, White (148BIN-WH)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/6, 2.7qt TRANSPARENT, 6 7/8" X 6 3/8" X 6" (03025)
- CAMBRO MFG Cambro IB36148-Mobile Ingredient Bin w/Lid, Polyethylene, 34 Gal., White (IB36148)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- RUBBERMAID COMMERCIAL 400 cup Mobile Ingredient Bin (FG360088WHT)
- Duck House Sports Food Containers