Shop All Truck Bed Covers
Duck Covers
Weather Defender Grey Extended Cab Bed Truck Cover
Mfr # A3T249
Zoro # G9786413
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Size 20 ft 9 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # A3T249
- Zoro # G9786413
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Size | 20 ft 9 in L |
Details
Item | Grey Extended Cab Bed Truck Cover Weathe |
Color | Grey |
Description
Grey Extended Cab Bed Truck Cover Weathe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Demount Tool, 54 In, Stl, 1 Pc (35440)
- PENNZOIL Engine Oil, 5W-20, 1 Qt., Hi Mileage (550022818)
- MANN FILTER Fuel Filter, Wk32/7 (WK32/7)
- ILC Replacement for Bulbworks Bw.7333 replacement light bulb lamp, 10PK (BW.7333 BULBWORKS)
- DUCK COVERS Rally X Grey Standard Bed LWB Truck Cover (A4T241)
- DUCK COVERS Weather Defender Grey Standard Bed LWB Truck Cover (A3T241)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 4-1/2 x 10 Foot (DTR4510)
- BAK INDUSTRIES 08-16 F250/F350 SUPER DUTY STD/EXT/CREW CAB 8FT BAKFLIP MX4 TONNEAU CO (448311)
- BUSHWACKER 93-10 RANGER DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (29509)
- BUYERS PRODUCTS Spring Latch Assembly, Silver, Steel, Zinc (B2575)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00601)
- Duck Covers Truck Bed Covers