Shop All Patio Cushions & Pillows
Duck Covers
Water-Resistant Accent Pillows, Lilac Festival, PK2
Mfr # PLFP1818
Zoro # G700830638
product price: $36.75
/pk 2, $18.38/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell: 100% Woven Polyester, Fill: Polyester Fibers
- Size 18"L x 18"W x 5"Thick
- Features Cozy polyester fiber fill on the inside
- Application Accent pillows for couch, loveseat, sofa
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # PLFP1818
- Zoro # G700830638
- Country of Origin China
- Category Patio Cushions & Pillows
Dimensions
Size | 18"L x 18"W x 5"Thick |
Width | 18 |
Length | 18 |
Overall Height | 5 |
Overall Width | 18 |
Overall Length | 18 |
Height | 5 |
Details
Material | Shell: 100% Woven Polyester, Fill: Polyester Fibers |
Features | Cozy polyester fiber fill on the inside |
Color | Lilac Festival |
Application | Accent pillows for couch, loveseat, sofa |
Thickness | 5 |
Weight | 1.98 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR ROTARY SPRINKLER (2950)
- WAVE BEACH Rio 3-Position Blue Beach Folding Chair (SC2601-72PK6)
- WOW WATERSPORTS WOW 172064R Dipped Foam Pool Noodle, Red (17-2064R)
- OREGON Magnum Gatorline .095 5 lb. Spool (22-595)
- DUCK COVERS Water-Resistant Accent Pillows, Topaz Mosaic, PK2 (PTOP1818)
- DUCK COVERS Water-Resistant Accent Pillows, After Party Flamingo, PK2 (PAPP1818)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Ruby Mosaic, PK2 (DCRBCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Oasis Palm (DCBOBN48185)
- DUCK COVERS Indoor/Outdoor Seat Cushions, Mojito Flamingo, PK2 (DCMOCH19195-2PK)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang (DCTTBN48185)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- Duck Covers Patio Furniture