Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Ultimate Patio Round Fire Pit Cover, 68" Dia x 24"H
Mfr # UFPR6824
Zoro # G9791654
original price:
$62.29
5% off
new price: $59.05
/ea
$59.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 69 in
- Width 69 in
- Height 24 in
- Color Mocha Cappuccino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UFPR6824
- Zoro # G9791654
- UPC # 052963048490
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 69 in |
Width | 69 in |
Height | 24 in |
Size | 68 in Dia x 24 in H |
Details
Item | Patio Round Fire Pit Cover,Ultimate,68"x |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Mocha Cappuccino |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits round fire pit up to 68"DIA• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Double-stitched seams for extra durability• Rip-n-grip straps on each corner create a tight, custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snath, Steel Web, for Med Duty Cutting (21409)
- DESIGN TOSCANO Shadowed Predator Black Panther Statue: Large (JQ4019)
- SIMPSON Spray Gun, 4500 PSI (80147)
- STENS Drive Pulley, Scag 48200, 0.75 Id, 8 Width 275-564 (275-564)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H (UFPS3232)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- DUCK COVERS Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H (UFPR3620)
- DUCK COVERS Elegant Swiss Coffee Patio Square Fire Pit Cover, 50"x50"x24" (LFPS5050)
- CURONIAN Curonian 630Agila Solid Steel Wood Burning Fire - Pit Agila (630Agila)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories