Shop All Furniture Covers
Duck Covers
Ultimate Mocha Patio Umbrella Cover, Ultimate, 27"x, 27"x27"
Mfr # UUM881527
Zoro # G9790595
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 27 in
- Length 27 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 88 in L x 27 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UUM881527
- Zoro # G9790595
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 27 in |
Length | 27 in |
Cover Dimensions | 88 in L x 27 in Dia |
Size | Umbrellas 88"L x 27"DIA |
Height | 88 in |
Details
Item | Mocha Patio Umbrella Cover,Ultimate,27"x |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate Umbrella Covers come with an installation wand that allows cover to be installed easily while the umbrella is in place. Zipper includes pull down rope for easy closure at height. Designed to protect patio umbrella from dust and moisture which can stain the material. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!• PATIO COVERS: Fits patio umbrellas 11'DIA x 87"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• Full-length zipper with pull chord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENFORCER 7.3 oz. Aerosol Indoor Only Insect Killer, PK12 (EPMFIK7)
- BAYER Maxforce FC Roach Station (80221541)
- SONGBIRD ESSENTIALS Large Copper Suet Log Feeder (SE122)
- BRIGGS & STRATTON GASKET-CRANKCASE (845254)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 88"W x 58"D x 32"H (UTOU906032)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- Duck Covers Patio Furniture