Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76"
Mfr # UTS07676
Zoro # G9790507
Key Features
- Width 76 in
- Length 76 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 76 in L x 76 in W x 32 in H
Product Information
- Brand Duck Covers
- MFR # UTS07676
- Zoro # G9790507
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 76 in |
Length | 76 in |
Cover Dimensions | 76 in L x 76 in W x 32 in H |
Size | Table & Chair sets 76"L x 76"W x 32"H |
Height | 32 in |
Details
Item | Mocha Patio Square Table Set Cover,Ultim |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits square patio tables & 6 patio chairs 76"L x 76"W x 32"H
- Two-year limited warranty
- Waterproof fabric is ideal for high moisture climates
- Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams
- UV stability added during material production to reduce fading
- A combination of nylon straps with side-release buckles and shock cord with locks firmly secures cover in place
- Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
- Duck Covers recommend you store cushions separately when not in use
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Green (13X117)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- BLUE-WHITE INDUSTRIES Blue-White Industries F30400P 4 in. Flow Meter PVC Pipe (F30400P)
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Large, Lightweight (2185-1)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- DUCK COVERS Soteria Grey RainProof Patio Rect. Fire Pit Cove, 56"x38" (RFPREC56)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 36"x36" (DD3636)
- Duck Covers Furniture Covers