Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H
Mfr # UFPS5050
Zoro # G9790403
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 50 in
- Width 50 in
- Height 24 in
- Color Mocha Cappuccino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UFPS5050
- Zoro # G9790403
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 50 in |
Width | 50 in |
Height | 24 in |
Size | 50 in L x 50 in W x 24 in H |
Details
Item | Mocha Patio Square Fire Pit Cover,Ultima |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Mocha Cappuccino |
Description
Mocha Patio Square Fire Pit Cover,Ultima
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Charcoal (CLG108CC)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Red (194061337394)
- ULTRATECH UltraTech 9724-OS Ultra-Dewatering Bag®, 6' x 6' (9724-OS)
- A & I PRODUCTS Flat Idlers w/ Flanges 2.75" x2.75" x1.28" (A-B1CO47)
- DUCK COVERS Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H (UFPS444424)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 32"L x 32"W x 24"H (UFPS3232)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H (MFPR5024)
- DUCK COVERS Ultimate Mocha Patio Round Fire Pit Cover, 36" Dia x 24"H (UFPR3620)
- BAREBONES LIVING Barebones Cowboy Fire Pit Grill - 30in (CKW-450)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories