Shop All Furniture Covers
Duck Covers
Ultimate Mocha Patio Round Table Set Cover, 108" Dia x 29"H
Mfr # UTR108108
Zoro # G9790455
original price:
$99.29
5% off
new price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 108 in
- Length 108 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UTR108108
- Zoro # G9790455
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 108 in |
Length | 108 in |
Height | 29 in |
Size | 108 in Dia x 29 in H |
Details
Item | Mocha Patio Round Table Set Cover,Ultima |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Mocha Patio Round Table Set Cover,Ultima
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-18X24)
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- SMITH PERFORMANCE SPRAYERS Poly Flat Fan Tip, 0.25 GPM, 70deg. (182932)
- RANGEMASTER Field Fence, 330 ft L, 47 in H, 14 ga Gauge, Steel, Galvanized (6773)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 60 Inch (LLV623835)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- CONSERVATORIO Lucerne Barstool Cover, Sand (CO2613995)
- Duck Covers Patio Furniture