Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H
Mfr # UTO14080
Zoro # G9790333
Key Features
- Width 80 in
- Length 140 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 140 in L x 80 in W x 32 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UTO14080
- Zoro # G9790333
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 80 in |
Length | 140 in |
Cover Dimensions | 140 in L x 80 in W x 32 in H |
Height | 32 in |
Size | 140 in L x 80 in W x 32 in H |
Details
Item | Mocha Patio Rect. Table Set Cover,Ultima |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PATIO COVERS: Fits rectangular/oval patio tables & 6 patio chairs 140"L x 80"W x 32"H
- Two-year limited warranty
- Waterproof fabric is ideal for high moisture climates
- Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams
- UV stability added during material production to reduce fading
- A combination of nylon straps with side-release buckles and shock cord with locks firmly secures cover in place
- Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
- Duck Covers recommend you store cushions separately when not in use
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Forged, Cat II 8" x6" x2" (A-LP012)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- ILC Replacement for Ezgo / Cushman / Textron 73745g01 (73745G01 EZGO / CUSHMAN / TEXTRON)
- MASTER MFG 15 gal. Deluxe Trailer Broadcast Sprayer, Polyethylene Tank, 15 ft. Hose Length (SNO-11-015D-MM)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 66"W x 66"D x 32"H (UTS686832)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26" (LCT492618)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 98"W x 24"D x 44"H (ULR1002644)
- DUCK COVERS Ultimate Mocha Patio Chair Cover, 32"W x 37"D x 36"H (UCH323736)
- CALIFORNIA UMBRELLA Protective Cover, 10 Ft., Beige (194061040775)
- Duck Covers Furniture Covers