Shop All Furniture Covers
Duck Covers
Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34"
Mfr # UUM10134
Zoro # G9790559
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 34 in
- Length 34 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 101 in L x 34 in Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UUM10134
- Zoro # G9790559
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 34 in |
Cover Dimensions | 101 in L x 34 in Dia |
Size | Offset umbrellas 101"L x 34"DIA |
Height | 101 in |
Details
Item | Mocha Patio Offset Umbrella Cover,Ultima |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect patio furniture from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PATIO COVERS: Fits offset patio umbrellas 13'DIA x 98"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• Full-length zipper with pull chord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- NIKE Clip and Ball Marker Set-Light Base Gray/White (N71414)
- VENTLINE Ventline VA0445-36 Ventadome Garnish - 4-1/8", Polar White (VA0445-36)
- 2W INTERNATIONAL 10 ft x 12 ft Tarp, Blue (T1012)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- DUCK COVERS 32 in. Ultimate Square Fire Pit Cover - Mocha Cappuccino (DU131254)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 74"x34"x32" (LCE743432)
- CLASSIC ACCESSORIES Veranda Large Round Ottoman/Coffee Table Cover, 36"x36" (55-856-041501-00)
- Duck Covers Patio Furniture