Shop All Furniture Covers
Duck Covers
Ultimate Mocha Patio Loveseat Cover, 54"W x 37"D x 35"H
Mfr # ULV543735
Zoro # G9790394
original price:
$49.89
10% off
new price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Length 37 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 54 in W x 37 in D x 35 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # ULV543735
- Zoro # G9790394
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 54 in |
Length | 37 in |
Cover Dimensions | 54 in W x 37 in D x 35 in H |
Size | 54 in W x 37 in D x 35 in H |
Height | 35 in |
Details
Item | Mocha Patio Loveseat Cover,Ultimate,54"x |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Mocha Patio Loveseat Cover,Ultimate,54 In.x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Replacement Wand Kit, Insulated, 36" (99023687)
- FULL BUCKET Probiotic Canine Powder 87gm (53307)
- IGLOO Playmate MAXCOLD Soft Side Cooler (146476)
- RV PIGTAILS RV Pigtails 40035 Coachment / Viking 7-6 Way Pigtail - Red, 36" (40035)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 98"W x 24"D x 44"H (ULR1002644)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- Duck Covers Patio Furniture