Shop All Furniture Covers
Duck Covers
Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H
Mfr # UBGH3327
Zoro # G9790157
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 33 in
- Length 27 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 33 in W x 27 in D x 12 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UBGH3327
- Zoro # G9790157
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 33 in |
Length | 27 in |
Cover Dimensions | 33 in W x 27 in D x 12 in H |
Height | 12 in |
Size | 33 in W x 27 in D x 12 in H |
Details
Item | Mocha Patio barbecue grill Hood Cover,Ul |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate BBQ grill hood covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer, breathable side panels to help reduce condensation. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• Fits barbecue grill hoods up to 33"W x 27"D x 12"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• 2 inch wide hook and loop straps to secure cover in place• Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBAR Captivator Reusable Outdoor Fly Trap (100520214)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- MURRAY V-Belt (37X106MA)
- AMES 30 UHMW Snow Pusher (1663000)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 127"x84"x32" (ETO12784)
- DUCK COVERS Soteria RainProof Stand-Up Patio Heater Cover, 34"x34" (RPH863624)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 87"x37"x35" (LSO873735)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 127"L x 84"W x 32"H (UTO12784)
- LAVISH HOME Lavish Home 84-TEX4002F Mattress Cover; Full Size (84-TEX4002F)
- Duck Covers Furniture Covers