Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Weber Barbecue Grill Cover, Ul, 40"x28.5"
Mfr # UBBWP572825
Zoro # G9791837
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28.5 in
- Length 40 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 40 in W x 28.5 in D x 50.25 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UBBWP572825
- Zoro # G9791837
- UPC # 052963048704
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 28.5 in |
Length | 40 in |
Cover Dimensions | 40 in W x 28.5 in D x 50.25 in H |
Size | 40"W x 28.5"D x 50.25"H |
Height | 50.25 in |
Details
Item | Heavy Duty Weber Barbecue Grill Cover,Ul |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM GRILL COVER : Fits Weber® Performer 22" Grills, fits grills within carts up to 40"W x 28.5"D x 50.25"H• Two-year limited warranty• WATERPROOF: High-strength, waterproof materials• Elastic hem with cord lock provides a custom-like fit• Click-close straps in each corner hold the cover securely in place• Double-stitched seams for extra durability• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs• **Weber® is a registered trademark of Weber-Stephen Products LLC. Classic Accessories is not affiliated or associated with Weber-Stephen Products, LLC or its products in any way.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Front Axle Cover (731-11700)
- AP PRODUCTS AP Products 012-PSQ500 W 8 X 1-1/2 Pan Head Square Recess Screw - #8 x 1.5", White, Pack of 500 (012-PSQ500 W 8 X 1-1/2)
- FARNAM Mosquito Halt Horse 32oz 1 Asst - 3003441, 12PK (528687)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Yellow Professional Grade Fiberglass Handle (89126)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 88"W x 58"D x 32"H (UTOU906032)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 94"W x 94"D x 14"H (UHT969614)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 90" Dia x 29"H (LTR09090)
- CLASSIC ACCESSORIES Veranda Cover, XS, Rec Patio Ottoman, 28"x22" (55-644-361501-00)
- Duck Covers Furniture Covers