Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H
Mfr # UBBC3245
Zoro # G9791593
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32 in
- Length 32 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 30 in Dia x 45 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UBBC3245
- Zoro # G9791593
- UPC # 052963048698
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 32 in |
Length | 32 in |
Cover Dimensions | 30 in Dia x 45 in H |
Size | 30 in Dia x 45 in H |
Height | 45 in |
Details
Item | Heavy Duty Ceramic Barbecue Grill Cover, |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM GRILL COVER : Fits ceramic grill up to 30"D x 45"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Double-stitched seams for extra durability• Rip-n-grip straps on each corner create a tight, custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- SWISHER Cable-Lift, Rear Deck, 20 (9947)
- BIRCHWOOD CASEY Looped Handle Nylon Pistol Brushes, .44, (BC-41212)
- MTD Control-Throttle (831-0796A)
- DUCK COVERS Essential Latte Patio Loveseat Cover, 54" x 37" x 35" (ELV543735)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 66"x36" (DD3666)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 88"W x 58"D x 32"H (UTOU906032)
- DUCK COVERS Ultimate Mocha Patio Loveseat Cover, 70"W x 38"D x 35"H (ULV704135)
- DUCK COVERS Soteria Grey RainProof Patio Rectangle Table Set Cover, 127"x84" (RTO12784)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- CLASSIC ACCESSORIES Ravenna Large Patio Day Chaise Lounge Cover Cover, 80"x36" (55-163-045101-EC)
- Duck Covers Patio Furniture