Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Barbecue Grill Cover, 72"x22.5"
Mfr # UBB722249
Zoro # G9791706
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 22.5 in
- Length 72 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 70 in W x 20 in D x 49 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UBB722249
- Zoro # G9791706
- UPC # 052963048391
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 22.5 in |
Length | 72 in |
Cover Dimensions | 70 in W x 20 in D x 49 in H |
Size | 70 in W x 20 in D x 49 in H |
Height | 49 in |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• Fits barbecue grills up to 72"W x 22.5"D x 49"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Double-stitched seams for extra durability• Rip-n-grip straps on each corner create a tight, custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- MIDWEST RAKE Lute/Rake, 36", 66" Aluminum Handle (56935GRA)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61" (RBB612942)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 96" Dia x 29"H (UTR9629)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- DUCK COVERS Duck Dome White Paito Dome Airbag, 32"x24" (DD2432)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 21"x 22"x4" (60-207-016601-RT)
- Duck Covers Patio Furniture