Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Barbecue Grill Cover, 44"x18"
Mfr # UBB441844
Zoro # G9791794
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Length 44 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 42 in W x 16 in D x 44 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UBB441844
- Zoro # G9791794
- UPC # 052963048407
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 18 in |
Length | 44 in |
Cover Dimensions | 42 in W x 16 in D x 44 in H |
Size | 42 in W x 16 in D x 44 in H |
Height | 44 in |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• Fits barbecue grills up to 44"W x 18"D x 44"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Double-stitched seams for extra durability• Rip-n-grip straps on each corner create a tight, custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bellamy 23.75'' Round Tempered Glass Metal Table (TLH-070-1-GG)
- MTD Harness-Main (925-04847C)
- LOGO BRANDS Washington Elite Chair (237-12E)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- DUCK COVERS 36 in. Ultimate Round Fire Pit Cover - Mocha Cappuccino (DU131272)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUCK COVERS Ultimate Mocha Patio Round Table Set Cover, 90" Dia x 29"H (UTR09090)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 140"L x 80"W x 32"H (UTO14080)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- CLASSIC ACCESSORIES Veranda Steamer Chaise/Deck Chair Cover, 65"x25" (55-583-141501-00)
- Duck Covers Patio Furniture