Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Barbecue Grill Cover, 29"x61"
Mfr # UBB612942
Zoro # G9790193
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 61 in
- Length 29 in
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 59 in W x 27 in D x 42 in H
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # UBB612942
- Zoro # G9790193
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 61 in |
Length | 29 in |
Cover Dimensions | 59 in W x 27 in D x 42 in H |
Height | 42 in |
Size | 59 in W x 27 in D x 42 in H |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• Fits barbecue grills up to 59"W x 27"D x 42"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• 2 inch wide hook and loop straps to secure cover in place• Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Heavy Duty Shears (HGHDS)
- JT EATON Rodenticide, Blocks, Diphacinone, 10.1 lb. (709-AP)
- MAKITA Cordless 14" Brushless Chain Saw Kit 18V X2 (36V) LXT(R) w/ 4 Batteries (XCU03PT1)
- ADVION Cockroach Gel Bait (4x30gm) Syngenta #60458 25/cs 36cs/pllt (53206)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 59"x27"x42" (LBB612942)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 27"x67" (UBB672748)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 98"W x 24"D x 44"H (ULR1002644)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H (UCS826258)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 90"W x 60"W x 32"H (UTO906032)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- Duck Covers Furniture Covers