Shop All Furniture Covers
Duck Covers
Ultimate Heavy Duty Barbecue Grill Cover, 27"x67"
Mfr # UBB672748
Zoro # G9790218
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 67 in
- Length 27 in
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 65 in W x 25 in D x 48 in H
- Size 65 in W x 25 in D x 48 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UBB672748
- Zoro # G9790218
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 67 in |
Length | 27 in |
Cover Dimensions | 65 in W x 25 in D x 48 in H |
Size | 65 in W x 25 in D x 48 in H |
Height | 48 in |
Details
Item | Heavy Duty Barbecue Grill Barbecue Grill |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate grill covers are designed to protect BBQ grills from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• Fits barbecue grills up to 67"W x 27"D x 48"H• Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams• Mocha cappuccino colors add warmth to any patio setting• 2 inch wide hook and loop straps to secure cover in place• Color coordinated so patio furniture covers can be combined with Duck Covers Elite or Essential Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BAR - 28" REPL 283RNDD025 33" x4" x0.5" (A-B128A3RNSNP)
- NEXEL 39" Outdoor Ash Urn (OA5GALB)
- TIGER LIGHTS LED Side Mount Light 12V For Ford New Holland 8160 Flood Off-Road Light; (TL3090)
- MTD Lens-Headlight Lh (931-12661A)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Elegant Tan Coffee Table Cover, Elegant, 47"x24"x1, 49"x26" (LCT492618)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H (UPR303540)
- DUCK COVERS Duck Covers RFPS3232 Soteria Rainproof Fire Pit Cover Grey (RFPS3232)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- Duck Covers Patio Furniture