Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H
Mfr # UTR6229
Zoro # G9791898
Key Features
- Width 62 in
- Length 62 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 62 in Dia x 29 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UTR6229
- Zoro # G9791898
- UPC # 052963048537
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 62 in |
Cover Dimensions | 62 in Dia x 29 in H |
Size | 62 in Dia x 29 in H |
Height | 29 in |
Details
Item | Brown Patio Table Set Cover,Ultimate,62" |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series grill covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits round table and 6 chairs up to 62in DIA
- OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty
- WATER-RESISTANT: High-strength, water-resistant materials
- DURABLE COVER WITH ADVANCED FEATURES: Elastic hem with cord lock provides a custom-like fit
- Click-close straps in each corner hold the cover securely in place
- Double-stitched seams for extra durability
- Tape sealing at critical seams prevents leaking
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Power Wheels Fvb13 PW Jurassic World Dino Racer Green Rear RIM Dino Racer (fvb13/flj84) (FVB13 PW JURASSIC WORLD DINO RACER GREEN REAR RIM)
- NORTH STATES INDUSTRIES BIRD FEEDER COTTAGE 5LB (9282)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- KWAZAR 15L Orange EL Super Knapsack Sprayer (085316)
- DUCK COVERS Essential Tan Patio Fire Pit Cover, Essential, 42"x2, 44"x44" (EFPR4424)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 72" Dia x 29"H (UTR7229)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- DUCK COVERS Ultimate Brown Patio Rocking Chair Cover, 32"W x 40"D x 40"H (UPR344240)
- DUCK COVERS Ultimate Mocha Patio Barbecue Grill Hood Cover, 33"W x 27"D x 12"H (UBGH3327)
- Duck Covers Patio Furniture