Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H
Mfr # UTOU1108432
Zoro # G9792503
Key Features
- Width 84 in
- Length 110 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 108 in W x 82 in D x 32 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UTOU1108432
- Zoro # G9792503
- UPC # 052963048735
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 84 in |
Length | 110 in |
Cover Dimensions | 108 in W x 82 in D x 32 in H |
Height | 32 in |
Size | 108 in W x 82 in D x 32 in H |
Details
Item | Brown Patio Table Set Cover,Ultimate,110 |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits rectangular/oval table and 6 chairs up to 108" x W 82"D x 32"H
- PATIO FURNITURE COVERS with WARRANTY: Two-year limited warranty
- WATERPROOF: High-strength, waterproof materials
- DURABLE COVER WITH ADVANCED FEATURES: Click-close straps hold the cover securely in place
- Elastic hem with cord locks provide a custom-like fit
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- JUST SCENTSATIONAL Coyote Urine Predator Scent 8 Oz In Trigger Sprayer By Bare Ground (RS-8TR)
- AMERIMAX HOME PRODUCTS 0.25 in. H X 2 in. W X 13.5 in. L White Aluminum K Downspout Strap (2702950)
- MAGNALATCH Pool and Child Safety Gate Latch (ML3VPKA)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- DUCK COVERS Elegant Swiss Coffee Patio Rectangle Table Set Cover, 96"x70"x32" (LTO09664)
- DUCK COVERS Elegant Swiss Coffee Patio Sofa/Loveseat Cover, 104"x40"x35" (LSO1044035)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 44"x18" (UBB441844)
- PATIOPLUS Outdoor Espresso Wicker Patio Furniture Storage Deck Box (PA648421)
- Duck Covers Furniture Covers