Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H
Mfr # UTS10010032
Zoro # G9791855
Key Features
- Width 100 in
- Length 100 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 100 in L x 100 in W x 32 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UTS10010032
- Zoro # G9791855
- UPC # 052963048582
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 100 in |
Length | 100 in |
Cover Dimensions | 100 in L x 100 in W x 32 in H |
Size | 100 in L x 100 in W x 32 in H |
Height | 32 in |
Details
Item | Brown Patio Table Set Cover,Ultimate,100 |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits square table and 6 chairs up to 100"D x 100"W x 32"H
- OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty
- WATER-RESISTANT: High-strength, water-resistant materials
- DURABLE COVER WITH ADVANCED FEATURES: Elastic hem with cord lock provides a custom-like fit
- Double-stitched seams for extra durability
- Tape sealing at critical seams prevents leaking
- Not designed to entirely cover the wheels or legs
- Please refer to your furnitureâ€TMs care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&H PET PRODUCTS Ultimate Stock Tank De-Icer 1500 watts Red 10" x 10" x 5" (8415)
- LOGO BRANDS Georgia Yard Inflatable Mascot (142-100-M)
- PURAFILTER 36 in. x 240 In x 1 In. Hammock Roll (G36201)
- VALTERRA Valterra A01-0187VP Flexible Tank Wand - 40" (A01-0187VP)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 60 Inch (LLV623835)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 86"x36"x32" (LCE863432)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 25"x53" (RBB532543)
- DUCK COVERS Essential Latte Patio Chair Cover, 32"x37" (ECH323736)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x26" (UBB722652)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 42 in. Lx22 in. Wx17 in. H, Granite (3122)
- Duck Covers Furniture Covers