Shop All Outdoor Fireplaces, Fire Pits & Accessories
Duck Covers
Ultimate Brown Patio Square Fire Pit Cover, 44"W x44"D x 24"H
Mfr # UFPS444424
Zoro # G9791733
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Length 44 in
- Width 44 in
- Height 24 in
- Color Mocha Cappuccino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UFPS444424
- Zoro # G9791733
- UPC # 052963048957
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 44 in |
Width | 44 in |
Height | 24 in |
Size | 44 in L x 44 in D x 24 in H |
Details
Item | Brown Patio Square Fire Pit Cover,Ultima |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Color | Mocha Cappuccino |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect fire pits from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits square fire pits 44"L x 44"D x 24"H• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• WATERPROOF: High-strength, waterproof materials• Double-stitched seams for extra durability• Rip-n-grip straps on each corner create a tight, custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- CS UNITEC Mixing Paddle, 6.25in, Hi-Visc, 14mm thrd (MG 160)
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- DUCK COVERS Elegant Swiss Coffee Patio Round Fire Pit Cover, 50" Dia x 24"H (LFPR5024)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 36" Dia x 20"H (MFPR3620)
- DUCK COVERS Elite Cappuccino Patio Round Fire Pit Cover, 50" Dia x 24"H (MFPR5024)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- DUCK COVERS Soteria Grey RainProof Patio Square Fire Pit Cover, 40"x40" (RFPS4040)
- DUCK COVERS Elite Cappuccino Patio Square Fire Pit Cover, 32"x32"x24" (MFPS3232)
- THE OUTDOOR PLUS 16 x 52 Rectangular Stainless Steel Cover - Stainless Steel Handle (OPT-RC1652)
- Duck Covers Outdoor Fireplaces, Fire Pits & Accessories