Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right)
Mfr # USC10685
Zoro # G9792589
Key Features
- Width 34 in
- Length 106 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 104 in L (left) x 83 in L (right) x 32 in D x 31 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # USC10685
- Zoro # G9792589
- UPC # 052963048797
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 34 in |
Length | 106 in |
Cover Dimensions | 104 in L (left) x 83 in L (right) x 32 in D x 31 in H |
Height | 31 in |
Size | 104 in L (left) x 83 in L (right) x 32 in D x 31 in H |
Details
Item | Brown Patio Sectional Cover,Ultimate,106 |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series grill covers are designed to protect BBQ grills from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits sectional l-shape lounge set – left up to 83" x 104"W (Back) 32"D x 31"H
- PATIO FURNITURE COVERS with WARRANTY: Two-year limited warranty
- WATER-RESISTANT: High-strength, water-resistant materials
- DURABLE COVER WITH ADVANCED FEATURES: Click-close straps in each corner hold the cover securely in place and closed
- Elastic hem with cord locks provide a custom-like fit
- Tape sealing at critical seams prevents leaking
- Double-stitched seams for extra durability
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD DELIGHT Bird Food 5lb Sizzle N Heat (372050)
- GARDMAN USA Gardman Usa Foldaway Garden Kneeler Seat R616 (R616)
- MTD Air Cleaner With Pre (951-10794)
- PETERSON MANUFACTURING LIGHTSCLEARANCE AND TAIL RV LED Rectangular 406 Inch Length x 106 Inch Width x 093 Inch Height (V169KR)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Ultimate Mocha Patio Offset Umbrella Cover, Ultima, 34"x34" (UUM10134)
- DUCK COVERS Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61" (RBB612942)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, 92"L x 92"W x 32"H (UTS09292)
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 109"x84"x32" (ETO10984)
- DUCK COVERS Soteria Grey RainProof Patio Loveseat Cover, 38"x62" (RLV623835)
- Duck Covers Patio Furniture