Ultimate Brown Patio Rocking Chair Cover, 28"W x 33"D x 40"H
Mfr # UPR303540
Zoro # G9791548
Key Features
- Width 35 in
- Length 30 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 28 in W x 33 in D x 40 in H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UPR303540
- Zoro # G9791548
- UPC # 052963048803
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 35 in |
Length | 30 in |
Cover Dimensions | 28 in W x 33 in D x 40 in H |
Size | 28 in W x 33 in D x 40 in H |
Height | 40 in |
Details
Item | Brown Patio Rocking Chair Cover,Ultimate |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Ultimate Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height, unlike shorter competitive covers which offer less protection. High-strength polyester base for added durability. Mocha Cappuccino color. Two-year limited warranty has you covered. Migrate to Duck Covers today!
- PREMIUM PATIO FURNITURE COVER : Fits rocking chair up to 28"W x 33"D x 40"H
- OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty
- WATER-RESISTANT: High-strength, water-resistant materials
- DURABLE COVER WITH ADVANCED FEATURES: Elastic hem with cord lock provides a custom-like fit
- Click-close straps in each corner hold the cover securely in place
- Double-stitched seams for extra durability
- Tape sealing at critical seams prevents leaking
- Not designed to entirely cover the wheels or legs
- Please refer to your furniture’s care instructions as some finishes, sealants or coatings could react to PVC backed covers. To reduce this possibility, the use of a support pole (sold separately) is recommended to elevate the cover. Our covers are not intended for furniture made of concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Fert Spike Tomato 18Pk (06005)
- MTD Gear-Spur 14T Rh (717-05432)
- OREGON Mulching Blade, 16-1/4 " L, 2.5 " W (91-368)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DUCK COVERS Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right) (USC10685)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 72"x22.5" (UBB722249)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- DUCK COVERS Elegant Heavy Duty Barbecue Grill, 51"x23"x44" (LBB532543)
- DUCK COVERS Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H (UCS826258)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 109"L x 84"W x 32"H (UTO10984)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Antique Beige, 20"x20" (62-006-BEIGE-EC)
- Duck Covers Patio Furniture