Shop All Furniture Covers
Duck Covers
Ultimate Brown Patio Log Rack Cover, 98"W x 24"D x 44"H
Mfr # ULR1002644
Zoro # G9792598
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Length 100 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 98 in W x 24 in D x 44 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # ULR1002644
- Zoro # G9792598
- UPC # 052963048872
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 26 in |
Length | 100 in |
Cover Dimensions | 98 in W x 24 in D x 44 in H |
Size | 98 in W x 24 in D x 44 in H |
Height | 44 in |
Details
Item | Brown Patio Log Rack Cover,Ultimate,100" |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits log rack up to 98"W x 24"D x 44"H• PATIO FURNITURE COVERS with WARRANTY: Two-year limited warranty• Water-resistant fabric is ideal for high moisture climates• Click-close straps in each corner hold the cover securely in place and closed• Rip-n-grip tabs allow for easy access• Tape sealing at critical seams prevents leaking• Double-stitched seams for extra durability• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (506334201)
- BLOEM PLANTER DAYTN TRTLGRN 8"" (DAY0855)
- KOHLER Kit Thrust Shim (17 422 06-S)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- DUCK COVERS Ultimate Brown Patio Hot Tub Cover Cap, 86"W x 86"D x 14"H (UHT888814)
- DUCK COVERS Ultimate Patio Air Condtioner Cover, Ultimate, 32"x, 32"x32" (UAC3430)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 60 Inch (LLV623835)
- DUCK COVERS Elegant Swiss Coffee Patio Square Table Set Cover, 76"L x 76"W x 32"H (LTS07676)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- DUCK COVERS Ultimate Brown Patio Bench Cover, 61"W x 29"D 35"H (UBN633135)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- Duck Covers Furniture Covers