Shop All Furniture Covers
Duck Covers
Ultimate Brown Patio Hot Tub Cover, Ultimate, 94"x8, 96"x86"
Mfr # UHT968614
Zoro # G9791523
original price:
$82.39
5% off
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 86 in
- Length 96 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 94 in W x 84 in D x 14 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duck Covers
- MFR # UHT968614
- Zoro # G9791523
- UPC # 052963048643
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 86 in |
Length | 96 in |
Cover Dimensions | 94 in W x 84 in D x 14 in H |
Height | 14 in |
Size | 94"W x 84"D x 14"H |
Details
Item | Brown Patio Hot Tub Cover,Ultimate,94"x8 |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect patio furniture from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits rectangle hot tub cover up to 94"W x 84"D x 14"H• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• WATERPROOF: High-strength, waterproof materials• Double-stitched seams for extra durability• Elastic hem cord with opposite cord locks create a custom-like fit• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATRIOT PRODUCTS Patriot CSV-2515 1.5 hp Electric Wood Chipper Leaf Shredder (CSV-2515)
- STENS New 435-455 Ignition Key For Club Car Ds And Precedent 105068001, 101974701 (435-455)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- CHAR-BROIL Char-Broil 8011461 Half-Time Charcoal Chimney Starter; Silver (8011461)
- DUCK COVERS Ultimate Brown Patio Sectional Cover, 104"L (left) x 83"L (right) (USC10685)
- DUCK COVERS Essential Latte Patio Chair Cover, 36"x37" (ECH363736)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 127"x84"x32" (ETO12784)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DUCK COVERS Essential Tan Patio Canopy Swing Cover, 90" (ECS926258)
- MODERN LEISURE Chalet Patio Adirondack Chair Cover, 31.5 in. L x 33.5 in. W x 36 in. H, Beige (2918)
- Duck Covers Patio Furniture