Shop All Furniture Covers
Duck Covers
Ultimate Brown Patio Canopy Swing Cover, 80"W x 60"D x 58"H
Mfr # UCS826258
Zoro # G9791749
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 62 in
- Length 82 in
- Color Mocha Cappuccino
- Material 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene
- Cover Dimensions 80 in W x 60 in D x 58 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # UCS826258
- Zoro # G9791749
- UPC # 052963048612
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 62 in |
Length | 82 in |
Cover Dimensions | 80 in W x 60 in D x 58 in H |
Height | 58 in |
Size | 80 in W x 60 in D x 58 in H |
Details
Item | Brown Patio Canopy Swing Cover,Ultimate, |
Color | Mocha Cappuccino |
Material | 67% Woven Polyester with laminated Polyvinyl Chloride backing, 33% Non-woven Olefin with laminated Polyethylene |
Description
Ideal for use in harsh weather and high wind conditions, Ultimate covers are designed to protect patio furniture from dust, dirt, sun, rain, and heavy snow. Manufactured using a combination of a high-strength polyester top panel and innovative, multi-layer side panels to help reduce condensation. The breathable side panels eliminate the need for vents and provide additional cover height, unlike shorter competitive covers which offer less protection. We added thoughtful details, like a polyester base for added durability and a mocha cappuccino color that complements any space, plus a two-year limited warranty has you covered. Migrate to Duck Covers today!• PREMIUM PATIO FURNITURE COVER : Fits canopy swing up to 80"W x 60"D x 58"H• OUTDOOR FURNITURE COVER with WARRANTY: Two-year limited warranty• WATERPROOF: High-strength, waterproof materials• Elastic hem with cord lock provides a custom-like fit• Click-close straps in each corner hold the cover securely in place• Tall zipper allows for easy installation and access• Double-stitched seams for extra durability• Tape sealing at critical seams prevents leaking• *Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Washer-Thrust (936-0335)
- TAYLOR K-2005 Liquid DPD Test Kit With 0.75 oz. Reagents (TA36058)
- TRUE TEMPER Telescoping Roof Rake (193055510)
- CAMELBAK Hydration Pack, 370 oz./11L, Tan (1742201000)
- DUCK COVERS Soteria Grey RainProof Patio Round Fire Pit Cove, 50"x50" (RFPR5024)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- DUCK COVERS Ultimate Brown Patio Picnic Table Cover, Ultimate, 72"x57" (UPT725730)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 62" Dia x 29"H (UTR6229)
- DUCK COVERS Soteria Grey RainProof Patio Stackable Chair Cover, 30"x28" (RCH283049)
- DUCK COVERS 92 in. Ultimate Square Patio Table with Chairs Cover - Mocha Cappuccino (DU131269)
- Duck Covers Patio Furniture