Shop All Furniture Covers
Duck Covers
Soteria Heavy Duty Rainproof Patio Barbecue Grill, 29"x61"
Mfr # RBB612942
Zoro # G9790568
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 61 in
- Length 29 in
- Color Grey
- Material 100% Woven Polyester with laminated Polyvinyl Chloride backing
- Cover Dimensions 59 in W x 27 in D x 42 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duck Covers
- MFR # RBB612942
- Zoro # G9790568
- Country of Origin China
- Category Furniture Covers
Dimensions
Width | 61 in |
Length | 29 in |
Cover Dimensions | 59 in W x 27 in D x 42 in H |
Size | 59 in W x 27 in D x 42 in H |
Height | 42 in |
Details
Item | Heavy Duty Rainproof Patio Barbecue Gril |
Color | Grey |
Material | 100% Woven Polyester with laminated Polyvinyl Chloride backing |
Description
Ideal for use in harsh weather and high wind conditions. Duck Covers Soteria Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a durable fabric with a waterproof backing features a sporty webbed accent. Tape sealing at critical seams prevents leaking and double-stitched seams provide extra durability. Grey color. Two-year limited warranty has you covered. Migrate to Duck Covers today!. GRILL COVERS: Fits barbecue grills 61"W x 29"D x 42"H. Two-year limited warranty. Durable fabric with a waterproof backing features a sporty webbed accent. Rip-n-grip straps on each corner create a tight, custom-like fit. Handles for easy installation. Air vents reduce condensation and wind lofting. Tape sealing at critical seams prevents leaking. Double-stitched seams for extra durability. Not designed to entirely cover the wheels or legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-557)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- TOOLITE #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Polymer with Fiberglass Core Handle (49541)
- SOLO Universal Wand and Shut-off Assembly (8956-N)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 82"x26" (UBB822652)
- DUCK COVERS Elegant Swiss Coffee Patio Round Table Set Cover, 76" Dia x 29"H (LTR07676)
- DUCK COVERS Essential Latte Patio Rectangle Table Set Cover, 127"x84"x32" (ETO12784)
- DUCK COVERS Essential Tan Patio Bench Cover, Essential, 51"x29"x, 29"x51" (EBN533135)
- DUCK COVERS Ultimate Brown Patio Pyramid Torch Cover, Ultimate, 22"x22" (UPH892222)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 80"x34"x32" (LCE803032)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Lounge Chair/Loveseat Cushion Cover, 25 x 27 x 5 Inch, Dark Taupe (60-568-011001-EC)
- Duck Covers Furniture Covers